Skip Content
EXTRACTOR SCREW #1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SCREW #1

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF192-53651
  • Mfr. Model # 192-53651
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.01 lbs

Product Details

Ezy-Out screw extractor used for removing broken screws. List No. 192. Extractor #1. Screw diameter 3/16 to 1/4 inch. Drill size 5/64 inch.

Technical Specs

  • Drill Size (In.) 5/64
  • Application Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Cast Iron
  • Features ANSI Sizes, Alloy Steel Substrate, Heavy Duty
  • Item Screw Extractor
  • Material Alloy Steel
  • Overall Length (In.) 2
  • Large End Dia. (In.) 0.1562
  • Size #1
  • Type Cleveland
  • For Removing Studs, Bolts, Screws #8 to 1/4

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list