Skip Content
EXTRACTOR SCREW 1-3/8IN 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR SCREW 1-3/8IN 1-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE1808
  • Mfr. Model # SE1808
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.74 lbs

Product Details

Screw extractor, range 1-3/8 to 1-3/4 inches, drill size 13/16 inch.

Technical Specs

  • Drill Size (In.) 13/16
  • Features Fluted Taper for Wedging Into Work Piece, Drive Wedge Into Broken Fitting or Pipe, can be Used with Wrench or Tap Holder to Turn Out the Broken Fitting
  • Item Screw Extractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list