EXTRACTOR SCREW 1-1/8IN 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTRACTOR SCREW 1-1/8IN 1-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE1807
  • Mfr. Model # SE1807
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 0.435 lbs

Product Details

Screw extractor, range 1-1/8 to 1-1/2 inches, drill size 21/32 inch.

Technical Specs

  • Drill Size (In.) 21/32
  • Item Screw Extractor
  • Features Fluted Taper for Wedging Into Work Piece, Drive Wedge Into Broken Fitting or Pipe, can be Used with Wrench or Tap Holder to Turn Out the Broken Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list