Skip Content
EXTRACTOR PIPE ONLY 83 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR PIPE ONLY 83

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG35610
  • Mfr. Model # 35610
  • UNSPSC # 27111717
  • CATALOGUE PAGE # 180
  • Shipping Weight 0.31 lbs

Product Details

RIDGID(R) model 83 single pipe extractor. Extractors are straight fluted, easily driven into broken piece, turn out with any wrench. Correct drill size is stamped on extractor. Pipe size 1/2 inch. Length 3 inches. Drill size 5/8 inch.

Technical Specs

  • Drill Size (In.) 5/8"
  • Type Single Pipe Extractors
  • Features Pipe Extractors Make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
  • Item Pipe Extractors
  • Overall Length (In.) 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list