Skip Content
EXTRACTOR CARPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRACTOR CARPET

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCBRC30/15C
  • Mfr. Model # BRC30/15C
  • UNSPSC # 47121609
  • CATALOGUE PAGE # 1634
  • Shipping Weight 215.6 lbs

Product Details

BR30/15 C 4 gallon extractor is the perfect small area carpet maintenance solution. 12 in. cleaning path for open spaces. Folding operating handle that allows effortless transportation in any vehicle. A 58 PSI solution spray combined with a cylindrical cleaning brush produces professional results.

Technical Specs

  • Item Carpet Extractor
  • Features Roller brush assists deep cleaning action.Floating roller brush for uniform cleaning performance.
  • Cord Length 25 ft.
  • Power Source 110 V
  • Vacuum Motor 1.5 HP
  • Brush Motor 80 W
  • Cleaning Path 12"
  • Solution Tank Capacity 15 L
  • Max. Productivity 150 m²/h
  • Recovery Tank Capacity 4.5 gal.
  • Pump Pressure 58 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list