Skip Content
EXTRACTION TOOL,DIP/IC,4 IN,8 TO 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EXTRACTION TOOL,DIP/IC,4 IN,8 TO 24

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z368
  • Mfr. Model # 23Z368
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application For Extracting DIP/IC Chips From Sockets
  • Length (In.) 4
  • Item Extraction Tool
  • Material Aluminum
  • Number of Pieces 1
  • Number of Pins 8 to 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list