EXTRACTION THIMBLE,DIA 40X123MM,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXTRACTION THIMBLE,DIA 40X123MM,PK2

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K941
  • Mfr. Model # 12K941
  • UNSPSC # 41104817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Extraction Thimble
  • For Use With Liquids Or Air
  • Height 123 mm
  • Material Cellulose
  • Temp. Range Nominal
  • Diameter 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list