EXTRACTION, DUST L-SHAPE SDS HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRACTION, DUST L-SHAPE SDS HAMMER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25300DH
  • Mfr. Model # D25300DH
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 414
  • Shipping Weight 3.88 lbs

Product Details

L-Shape design offers superior balance and control. At only 11-1/2 inch this hammer is the most compact in the market allowing users to get into tight spaces. Dust extraction connection allows the use of the D25300D dust collection system. HEPA dust extr

Technical Specs

  • For Use With D25313K, D25314K and D25323K SDS Plus Rotary Hammers
  • Item HEPA Dust Extractor
  • Includes HEPA Filter
  • Type DeWalt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list