EXTRA SLIM TAPER FILE,BLACK,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRA SLIM TAPER FILE,BLACK,6 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGE6
  • Mfr. Model # 5ZGE6
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Filing All Types of Saws w/60 Deg Teeth
  • Item Extra Slim Taper File
  • Pattern American
  • Teeth per Inch 56
  • Cut Type Single
  • Finish Black Oxide
  • Length 6"
  • Handle Design Tang
  • Diameter 17/64"
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list