Skip Content
EXTRA SLIM TAPER FILE,AMERICAN,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRA SLIM TAPER FILE,AMERICAN,6 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFV1
  • Mfr. Model # 1NFV1
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Use in Saw Filing Machines
  • Item Taper File
  • Pattern American
  • Teeth per Inch 55
  • Edges Single Cut
  • Recommended Handle -
  • Threads per Inch -
  • Finish Natural
  • Length 6"
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list