Skip Content
EXTRA SHELF,36X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRA SHELF,36X18

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMFDCSH3618-95
  • Mfr. Model # FDCSH3618-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Additional Shelf
  • Height 1-9/16"
  • Item Additional Shelf
  • Length 16-3/8"
  • Material Steel
  • Width 35-1/2"
  • Size 36" x 18"
  • For Use With 1UBK1 - 1UBK6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list