EXTRA SHARP RCP 9X3/4X.050 6TPI 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTRA SHARP RCP 9X3/4X.050 6TPI 5PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12102
  • Mfr. Model # 12102
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.35 lbs

Product Details

Extra sharp reciprocating blades. Six teeth per inch, size 9 x 3/4 x 0.050. Fleam ground teeth provide for razor sharp tooth edges. Five per pack.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 9"
  • Teeth per Inch 6
  • Height 0.050"
  • Application Fast Clean Wood Cuting, plastic Pipe, tree Pruning
  • Material Bi-Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list