Skip Content
EXTRA LONG DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRA LONG DIE GRINDER

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3119-12EXL
  • Mfr. Model # CP3119-12EXL
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 8.2 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Extra Long Die Grinder, 1.2 HP, Rear Exhaust, 4.3 Average CFM @ 15 Second Run Time, 17.2 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing Type, C

Technical Specs

  • Average CFM @ 15 Second Run Time 4.30
  • Bearing Type Ball
  • HP 1.2
  • Item Pneumatic Die Grinder
  • Duty Industrial
  • Overall Length 33.6"
  • Exhaust Rear
  • Collet 1/4"
  • Throttle Safety Lever
  • CFM @ Full Load 33.9
  • Handle Material Composite
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Min. Hose Size 3/8"
  • Grinder Type Extra Long Die Grinder
  • Required Pressure 90 PSI
  • Air Inlet 0.375"
  • Characteristics Streamlined Safety Lever, Highest Durability, Demanding Applications Up to 2000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list