Skip Content
EXTRA HEAVY-DUTY 1 PIECE TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTRA HEAVY-DUTY 1 PIECE TORCH

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC929
  • Mfr. Model # SC929
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 766
  • Shipping Weight 1.0 lbs

Product Details

Easy to use and features solid construction throughout. Works with any fuel gas without having to change mixers. 3 tube "in-tip" mix design keeps gases separated until reaching the tip. Reversible lever, top or bottom mounting. "Ease-on" cutting jet action reduces tip-clogging and slag blow-back.

Technical Specs

  • Gas Service Any Fuel gas
  • Series GAS AXE
  • Head 90 Degrees
  • Cuts Up To 24"
  • Item Extra Heavy Duty Cutting Torch
  • Length (In.) 21
  • Tip Series SC Series
  • Head Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list