EXTNIGUISHER FIRE 20LB NITROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTNIGUISHER FIRE 20LB NITROGEN

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF434544
  • Mfr. Model # 434544
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 39.42 lbs

Product Details

Fire Extinguishers. Ansul(R) Red Line(R) Hand Portable Cartridge Operated Dry Cheimcal Steel Shell Extinguishers. Listings and Approvals: ULC, FM and USGC when used with HD Bracket. Model No. LT-I-20-G-1.

Technical Specs

  • Item Extingusher Can
  • Cylinder Material Steel
  • UL Rating 80B:C
  • Rechargeable Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list