Skip Content
EXTND MALE ELBOW 1/4 OD X 3/8 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTND MALE ELBOW 1/4 OD X 3/8 NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31295618
  • Mfr. Model # 31295618
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Extended Male Elbow
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Type 90 Degrees
  • Connection MNPT x Tube
  • Hex Size -
  • Pipe Size 3/8"
  • Max. Pressure (PSI) 290
  • Standards -
  • Tube Size 1/4"
  • Stem OD -
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list