Skip Content
EXTINGUSHER WHL 350LB PURPLE K STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUSHER WHL 350LB PURPLE K STL

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435336
  • Mfr. Model # 435336
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 1.0 lbs

Product Details

Wheeled unit fire extinguisher specifically designed and built for the protection of hazardous areas where large fires could occur. 350 lb Purple K powder with steel tires. 350#

Technical Specs

  • Item Wheeled Extinguisher
  • Height 57"
  • Capacity 300 lbs.
  • Valve Material Chrome Plated Brass
  • Cylinder Material Steel
  • UL Rating 60B:C
  • Standards UL, USCG, ULC
  • Discharge Time 80 Sec
  • Operating Pressure 250 psi.
  • Range Max. 40 ft.
  • Hose Included Yes

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List