Skip Content
EXTINGUSHER WHL 150LB PRPL K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUSHER WHL 150LB PRPL K

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435332
  • Mfr. Model # 435332
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 329.0 lbs

Product Details

Wheeled unit fire extinguisher specifically designed and built for the protection of hazardous areas where large fires could occur. 150 lb purple K powder with rubber tires. 150#

Technical Specs

  • Item Wheeled Extinguisher
  • Capacity 125 lb
  • Height 45.5"
  • UL Rating 320B:C
  • Cylinder Material Steel
  • Valve Material Chrome Plated Brass
  • Standards UL, USCG, ULC
  • Discharge Time 48 Sec
  • Operating Pressure 250 psi.
  • Range Max. 35 ft.
  • Hose Included Yes

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list