Skip Content
EXTINGUSHER MET-L-X 30G CLASS D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTINGUSHER MET-L-X 30G CLASS D

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF427235
  • Mfr. Model # 427235
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 1.0 lbs

Product Details

Fire Extinguishers. Ansul(R) Red Line(R) Hand Portable Cartridge Operated Dry Cheimcal Steel Shell Extinguishers. Listings and Approvals: ULC, FM and USGC when used with HD Bracket. Model No. MX-I-30-G.

Technical Specs

  • Item Extingusher
  • Bracket Included Yes
  • Cylinder Material Steel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list