Skip Content
EXTINGUSHER LT 350C CDN PP CR I K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUSHER LT 350C CDN PP CR I K

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435328
  • Mfr. Model # 435328
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 1.0 lbs

Product Details

Fire Extinguishers. C Model Units (110-220 cu ft Nitrogen Cylinders) Corrosion Resistant. Listings and Approvals: ULC. Model No. CR-I-K-350-C. 350# (220 cu. ft. Nitrogen Cylinder)

Technical Specs

  • Item Wheeled Extinguisher
  • Capacity 300 lbs.
  • Height 60"
  • UL Rating 80B:C
  • Cylinder Material Steel
  • Valve Material Chrome Plated Brass
  • Standards UL, USCG, ULC, FM
  • Range Max. 30 ft.
  • Operating Pressure 250 psi.
  • Discharge Time 67 Sec
  • Hose Included Yes

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List