Skip Content
EXTINGUSHER FORAY 20LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUSHER FORAY 20LB

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF438291
  • Mfr. Model # 438291
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 37.48 lbs

Product Details

Fire Extinguishers. Ansul(R) Red Line(R) Hand Portable Cartridge Operated Dry Cheimcal Steel Shell Extinguishers. Listings and Approvals: ULC, FM and USGC when used with HD Bracket. Model No. CR-LT-RP-A-20-G.

Technical Specs

  • Item Dry Chemical Fire Extinguisher
  • Cylinder Material Steel
  • Standards ULC, FM, USGC
  • UL Rating 10A:80B:C

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list