Skip Content
EXTINGUSHER CART OP 5LB ABC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUSHER CART OP 5LB ABC

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435077
  • Mfr. Model # 435077
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 12.0 lbs

Product Details

Fire extinguisher 5 lb. cartridge operated, multi-purpose powder. Rugged, durable, reliable fire protection. Ergonomically designed for maximum operator performance, field rechargeable.

Technical Specs

  • Item Fire Extinguisher Cartridge Operated
  • UL Rating 2A:10B:C
  • Capacity 5 lbs.
  • Cylinder Material Steel
  • Rechargeable Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list