EXTINGUSHER CAN LTIK 20G-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTINGUSHER CAN LTIK 20G-1

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF434546
  • Mfr. Model # 434546
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 37.48 lbs

Product Details

Fire extinguisher 20 lb. cartridge operated, Purple K powder. Rugged, durable, reliable fire protection. Ergonomically designed for maximum operator performance, field rechargeable.

Technical Specs

  • Item Extingusher Can
  • Cylinder Material Steel
  • UL Rating 80B:C
  • Rechargeable Yes

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list