Skip Content
EXTINGUISHER WHL 350LB STD STL TIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER WHL 350LB STD STL TIRE

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435320
  • Mfr. Model # 435320
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 1.0 lbs

Product Details

Wheeled unit fire extinguisher specifically designed and built for the protection of hazardous areas where large fires could occur. 350 lb multi-purpose powder with steel tires. 350# (55 cu. ft. Nitrogen Cylinder)

Technical Specs

  • Item Wheeled Extinguisher
  • Height 57"
  • Capacity 350 lbs.
  • Cylinder Material Steel
  • UL Rating 320B:C
  • Standards UL, USCG, ULC
  • Valve Material Chrome Plated Brass
  • Operating Pressure 250 psi.
  • Discharge Time 59 Sec
  • Hose Included Yes
  • Range Max. 30 ft.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list