Skip Content
EXTINGUISHER WHL 150LB ABC RUB TIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER WHL 150LB ABC RUB TIRE

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435052
  • Mfr. Model # 435052
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 329.0 lbs

Product Details

Wheeled unit fire extinguisher specifically designed and built for the protection of hazardous areas where large fires could occur. 150 lb multi-purpose powder with rubber tires. 150#

Technical Specs

  • Item Wheeled Extinguisher
  • Cylinder Material Steel
  • Height 45.5"
  • Capacity 125 lbs.
  • UL Rating 30A:240B:C
  • Valve Material Chrome Plated Brass
  • Standards UL, USCG, ULC
  • Operating Pressure 250 psi.
  • Discharge Time 49 Sec
  • Range Max. 25 ft.
  • Hose Included N/A

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list