Skip Content
EXTINGUISHER CLEANGRD 13LB NON MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER CLEANGRD 13LB NON MAG

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF433214
  • Mfr. Model # 433214
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2742
  • Shipping Weight 1.0 lbs

Product Details

Cleanguard(R) extinguishers, FE02VBB model, 2-B:C ULC rating, 2.5 pound capacity.

Technical Specs

  • Item 13# Non-Magnetic with Wall Hook
  • Capacity 2.5 lbs.
  • UL Rating 2B:C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list