Skip Content
EXTINGUISHER CLEAN GUARD 14 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER CLEAN GUARD 14 LB

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF429599
  • Mfr. Model # 429599
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2742
  • Shipping Weight 26.6 lbs

Product Details

14 lb. clean guard extinguisher, designed for the protection of commercial and industrial facilities. Typically, these are areas that contain sensitive or irreplaceable equipment which could be damaged by other extinguishers.

Technical Specs

  • Item Cleanguard Extinguishers
  • Capacity 13.25 lbs.
  • Height 22-1/2"
  • Cylinder Material Steel
  • UL Rating 2A:10B:C
  • Valve Material Aluminum Alloy
  • Standards UL, ULC, FAA, USCG
  • Extinguish Agent Type HFC-236fa
  • Rechargeable Yes
  • Operating Pressure 600psi.
  • Discharge Time 13.5 Sec
  • Bracket Included Yes
  • Range Max. 14 ft.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list