Skip Content
EXTINGUISHER CD15A ULC 15IB CO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER CD15A ULC 15IB CO2

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF431559
  • Mfr. Model # 431559
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2742
  • Shipping Weight 38.05 lbs

Product Details

Sentry Carbon Dioxide fire extinguisher, 15 lb. Designed to protect areas where Class B (flammable liquids and gases) or Class C (energized electrical equipment) fires could occur.

Technical Specs

  • Item Sentry Carbon Dioxide Hand Portable Extinguisher
  • Capacity 15 lbs.
  • Height 28"
  • UL Rating 10B:C
  • Standards ULC
  • Cylinder Material Aluminum
  • Operating Pressure 1800 psi.
  • Discharge Time 11 Sec
  • Range Max. 6 ft.
  • Bracket Included Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list