Skip Content
EXTINGUISHER CD05A 1 ULC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER CD05A 1 ULC

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF431557
  • Mfr. Model # 431557
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2742
  • Shipping Weight 14.53 lbs

Product Details

Sentry carbon dioxide fire extinguisher, 5 lb. Designed to protect areas where Class B (flammable liquids and gases) or Class C (energized electrical equipment) fires could occur.

Technical Specs

  • Item Sentry Carbon Dioxide Hand Portable Extinguisher
  • Capacity 5 lbs.
  • Cylinder Material Aluminum
  • Height 19"
  • UL Rating 5B:C
  • Standards ULC
  • Operating Pressure 1800 psi.
  • Range Max. 6 ft.
  • Bracket Included Yes
  • Discharge Time 10 Sec

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list