EXTINGUISHER CAR OP LO TMP 20LB ABC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTINGUISHER CAR OP LO TMP 20LB ABC

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435132
  • Mfr. Model # 435132
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 36.02 lbs

Product Details

Fire extinguisher 20 lb. cartridge operated, multi-purpose powder for low temperature operation. Rugged, durable, reliable fire protection. Ergonomically designed for maximum operator performance, field rechargeable.

Technical Specs

  • Item Fire Extinguisher Cartridge Operated
  • Capacity 20 lbs.
  • UL Rating 10A:80B:C
  • Rechargeable Yes
  • Cylinder Material Steel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list