EXTINGUISHER CAR OP LO TMP 10LB ABC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTINGUISHER CAR OP LO TMP 10LB ABC

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435104
  • Mfr. Model # 435104
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 21.9 lbs

Product Details

Fire extinguisher 10 lb. cartridge operated, multi-purpose powder for low temperature operation. Rugged, durable, reliable fire protection. Ergonomically designed for maximum operator performance. Field rechargeable.

Technical Specs

  • Item Fire Extinguisher Cartridge Operated
  • Capacity 10 lbs.
  • UL Rating 3A:40B:C
  • Cylinder Material Steel
  • Rechargeable Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list