Skip Content
EXTINGUISHER 20LB ABC CORROSION RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTINGUISHER 20LB ABC CORROSION RES

ANSUL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASF435120
  • Mfr. Model # 435120
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2743
  • Shipping Weight 36.1 lbs

Product Details

Fire Extinguishers. Ansul(R) Red Line(R) Hand Portable Cartridge Operated Dry Cheimcal Steel Shell Extinguishers. Listings and Approvals: ULC, FM and USGC when used with HD Bracket. Model No. CR-I-A-20-G.

Technical Specs

  • Item Fire Extinguisher Cartridge Operated
  • Capacity 20 lbs.
  • Cylinder Material Steel
  • UL Rating 10A:80B:C
  • Standards ULC, FM, USGC

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list