Skip Content
EXTERNAL BATTERY CHARGER FOR,5AEV2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTERNAL BATTERY CHARGER FOR,5AEV2

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEU2
  • Mfr. Model # 5AEU2
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. CJ-95
  • Includes -
  • Battery Recharge Time 2 - 3 hr.
  • Voltage 12 VDC
  • Item External Battery Charger For Cj-9693 Battery (5Aev2)
  • Type Home or Office

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list