Skip Content
EXTENTION CORD,4 CONDUCTOR,5 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENTION CORD,4 CONDUCTOR,5 M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L588
  • Mfr. Model # 23L588
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Extension Cable, 5M
  • Voltage 300V
  • Use with Gearmotors Dayton Modular Gearmotors with Speed Control Included
  • Function 8 Pin Male and Female Connector for Remote Control of Speed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list