Skip Content
EXTENSION WOBBLE 3/8 DR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION WOBBLE 3/8 DR 8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5261W
  • Mfr. Model # 5261W
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.4 lbs

Product Details

Wobble socket extension, 8 inches, 3/8 inch drive.

Technical Specs

  • Features Provides Up to a 17deg. Angle of Operation, Made From Alloy Steel, Heat Treated for Strength and Durability, Rigid Wobble Extension
  • Finish Full Polish
  • Item Drive Wobble Extension
  • For Use With 3/8" Drive Sockets
  • Drive Size 3/8"
  • Overall Length 8"
  • Standards ASME B107.10M
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list