EXTENSION WOBBLE 17 3/16 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION WOBBLE 17 3/16 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5263W
  • Mfr. Model # 5263W
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With 3/8" Drive Sockets
  • Finish Chrome
  • Features Heat Treated, Rigid
  • Item Wobble Socket Extension
  • Number of Pieces 1
  • Drive Size 3/8"
  • Overall Length 17-3/16"
  • Standards ASME B107.10M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list