EXTENSION WITH U-GUARD COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION WITH U-GUARD COVER

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXUG-EX376-12
  • Mfr. Model # UG-EX376-12
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.112 lbs

Product Details

Includes extension and cover. Bright colour for ease of line-of-sight engagement. Long-lasting, low durometer cover material softens impacts and resists dents. Molded cover reduces envelope size for close applications. Free spinning design with a low sust

Technical Specs

  • Finish Nylon Covered
  • Features Steel, Pin Lock, Free-Spinning Cover
  • Item Impact Socket Extension
  • Number of Pieces 1
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 12"
  • Standards ASME B107.2
  • Includes Extension and Cover
  • Sockets Included 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list