Skip Content
EXTENSION TUBE ALUM 1/2-20 UNF 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION TUBE ALUM 1/2-20 UNF 6 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK80
  • Mfr. Model # 22YK80
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.138 lbs

Technical Specs

  • Length 6"
  • Base Material Steel
  • For Use With Air Gun
  • Item Extension Tube
  • Nozzle Type Aluminum
  • Tube Material Aluminum
  • Diameter 5/8"
  • Inlet Size 1/2"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list