Skip Content
EXTENSION TUBE,8 IN L, 1 1/4 PIPE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION TUBE,8 IN L, 1 1/4 PIPE D

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDK8
  • Mfr. Model # 4WDK8
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • For Use With -
  • Gauge 17
  • Flow Rate (GPM) -
  • Includes Nut
  • Length (In.) 8
  • Item Extension Tube
  • Material of Construction Brass
  • Package Quantity 1
  • Type Slip
  • Pipe Dia. (In.) 1-1/4
  • Color/Finish Chrome
  • Standards -
  • Connection Slip Joint

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List