Skip Content
EXTENSION TUBE,8 IN L,1 1/2 PIPE DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION TUBE,8 IN L,1 1/2 PIPE DI

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDJ3
  • Mfr. Model # 4WDJ3
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • For Use With -
  • Flow Rate (GPM) -
  • Includes Nut
  • Item Extension Tube
  • Gauge 17
  • Length (In.) 8
  • Package Quantity 1
  • Material of Construction Brass
  • Pipe Dia. (In.) 1-1/2
  • Connection Slip Joint
  • Color/Finish Chrome
  • Standards -
  • Type Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list