Skip Content
EXTENSION TUBE,12 IN L,1 1/4 PIPE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION TUBE,12 IN L,1 1/4 PIPE D

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDK7
  • Mfr. Model # 4WDK7
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Gauge 17
  • For Use With -
  • Flow Rate (GPM) -
  • Includes Nut
  • Item Extension Tube
  • Length (In.) 12
  • Pipe Dia. (In.) 1-1/4
  • Material of Construction Brass
  • Package Quantity 1
  • Connection Slip Joint
  • Standards -
  • Type Slip
  • Color/Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list