Skip Content
EXTENSION SPRING,80 LB,8 IN DOOR,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION SPRING,80 LB,8 IN DOOR,PK

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36R953
  • Mfr. Model # 36R953
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • For Use With 8" High Garage Doors
  • Includes Dasma Color Code Gold, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27" to 48" Stretch and Double Looped Ends
  • Type 80 lb. Pull
  • Item Garage Door Extension Spring
  • For Use With Mfr. Model Number 8 ft. High Garage Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list