Skip Content
EXTENSION SPRING,150 LB,8 IN DOOR,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION SPRING,150 LB,8 IN DOOR,P

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36R960
  • Mfr. Model # 36R960
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27" to 48" Stretch and Double Looped Ends
  • For Use With 8" High Garage Doors
  • Type 150 lb. Pull
  • Item Garage Door Extension Spring
  • For Use With Mfr. Model Number 8 ft. High Garage Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list