Skip Content
EXTENSION SOCKET 3/8IN DR 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION SOCKET 3/8IN DR 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA386
  • Mfr. Model # SA386
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 16
  • Shipping Weight 0.33 lbs

Product Details

3/8 inch drive extension, 6 inch

Technical Specs

  • Overall Length 6"
  • Item Socket Extension
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list