Skip Content
EXTENSION SOCKET 3/8IN DR 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EXTENSION SOCKET 3/8IN DR 30IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA3830
  • Mfr. Model # SA3830
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 16
  • Shipping Weight 1.59 lbs

Product Details

3/8 inch drive extension, 30 inch

Technical Specs

  • Overall Length 30"
  • Drive Size 3/8"
  • Item Socket Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list