Skip Content
EXTENSION SOCKET 3/8IN DR 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION SOCKET 3/8IN DR 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA3818
  • Mfr. Model # SA3818
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 16
  • Shipping Weight 1.0 lbs

Product Details

3/8 inch drive extension. 18 inch length.

Technical Specs

  • Drive Size 3/8"
  • Item Socket Extension
  • Overall Length 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list