Skip Content
EXTENSION SET 5 PC 3/8IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION SET 5 PC 3/8IN DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSAK385
  • Mfr. Model # SAK385
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 16
  • Shipping Weight 2.31 lbs

Product Details

3/8 inch drive extension set, Includes: 1-3/4 inch, 3 inch, 6 inch, 10 inch and 18 inch extensions. With knurled grip on size 3 inch and above.

Technical Specs

  • Item Socket Extension Set
  • Number of Pieces 5
  • Drive Size 3/8"
  • Overall Length 3/4", 3", 6", 10", 18"
  • For Use With Knurled Grip on Size 3" and Above

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list