Skip Content
EXTENSION QUICK CHANGE 3/16X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION QUICK CHANGE 3/16X18

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE921-18
  • Mfr. Model # 921-18
  • UNSPSC # 27112813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Length 18"
  • Item Flexible Drill Extension
  • Application For Extending the Reach and Drilling Capability of Flexible Drills
  • Shank Dia. 3/16"
  • Overall Length 18"
  • Bit Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list