Skip Content
EXTENSION QK CHG 12X7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION QK CHG 12X7/16IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-28-1040
  • Mfr. Model # 48-28-1040
  • UNSPSC # 23152201
  • CATALOGUE PAGE # 452
  • Shipping Weight 1.0 lbs

Product Details

Universal Quik-Lok extension. Fits all 7/16 inches shank tools. Length 12 inches.

Technical Specs

  • Includes (1) Extension
  • Item Extension
  • Material Hardened Steel
  • For Use With All 7/16" Shanks
  • Overall Length 12"
  • Shank Shape Hex
  • Shank Size 7/16"
  • Fits Hole Saw Dia. 9/16" - 6-7/8"
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list