EXTENSION POWER 7/16HEX X 3/8SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION POWER 7/16HEX X 3/8SQ

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7111
  • Mfr. Model # 7111
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Drive Size 7/16"
  • Overall Length 2-3/4"
  • Finish Black Oxide
  • Item Square Extension
  • Features Made of Forged Steel, Ball Detent
  • Standards Federal Specifications GGG-W-660A, ANSI B107.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list